Reducing Bushing , Threaded, 2" to 1-1/4", Explosion-Proof, Aluminum

Item #: 0032585

Cat #: R-64

UPC: 783936570143

$ 37.83 EA
Company wide:
10 in stock
Documents & Guides
Reducing Bushing , Threaded, 2 to 1-1/4 Inch, Explosion-Proof, Material: Aluminum

Overview

Reducing Bushing , Threaded, 2 to 1-1/4 Inch, Explosion-Proof, Material: Aluminum
Also known as: 783936570143, R-64, KILR64

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1 1/4 in, 2 in
Material: Aluminum
Diameter: 1 1/4 in, 2 in
Material: Aluminum