Reducing Bushing, Threaded, 2" x 1", Aluminum

Item #: 0032584

Cat #: R-63

UPC: 783936570136

$ 37.83 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 1-1/2 Inch to 3/4 Inch, Aluminum

Overview

Reducing Bushing, Threaded, 1-1/2 Inch to 3/4 Inch, Aluminum
Also known as: 783936570136, R-63, KILR63

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1 in, 2 in
Material: Aluminum
Diameter: 1 in, 2 in
Material: Aluminum