Reducing Bushing , Size: 2 - 1/2", Explosion-Proof, Aluminum

Item #: 0032583

Cat #: R-61

UPC: 783936570112

$ 9.99 EA
Clearance
Price good while supplies last
Company wide:
17 in stock
Documents & Guides
Reducing Bushing , Size: 2 - 1/2 Inch, Explosion-Proof, Aluminum

Overview

Reducing Bushing , Size: 2 - 1/2 Inch, Explosion-Proof, Aluminum
Also known as: 783936570112, R-61, KILR61

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1/2 in, 2 in
Material: Aluminum
Diameter: 1/2 in, 2 in
Material: Aluminum