Reducing Bushing, Threaded, 1-1/2" x 1", Aluminum

Item #: 0032582

Cat #: R-53

UPC: 783936570099

$ 27.82 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 1-1/2 to 1 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 1-1/2 to 1 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936570099, R-53, KILR53

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1 1/2 in, 1 in
Material: Aluminum
Diameter: 1 1/2 in, 1 in
Material: Aluminum