Reducing Bushing, Threaded, 1-1/4" x 1", Aluminum

Item #: 0032579

Cat #: R-43

UPC: 783936570068

$ 16.97 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 1-1/4 Inch to 1 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 1-1/4 Inch to 1 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936570068, R-43, KILR43

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1 in, 1 1/4 in
Material: Aluminum
Diameter: 1 in, 1 1/4 in
Material: Aluminum