Reducing Bushing, Threaded, 1" x 3/4", Aluminum

Item #: 0032576

Cat #: R-32

UPC: 783936570037

$ 11.58 EA
Company wide:
285 in stock
Documents & Guides
Reducing Bushing, Threaded, 1 Inch to 3/4 Inch, Aluminum

Overview

Reducing Bushing, Threaded, 1 Inch to 3/4 Inch, Aluminum

This 1 IN to 3/4 IN reducing bushing is composed of aluminum and features tapered threads (NPT). These reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.

Also known as: 783936570037, R-32, KILR32

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 3/4 in, 1 in
Material: Aluminum
Diameter: 3/4 in, 1 in
Material: Aluminum