Reducing Bushing, Threaded, 1" x 1/2", Aluminum

Item #: 0032575

Cat #: R-31

UPC: 783936570020

$ 11.81 EA
Company wide:
51 in stock
Documents & Guides
Reducing Bushing, Threaded, 1 Inch to 1/2 Inch, Aluminum

Overview

Reducing Bushing, Threaded, 1 Inch to 1/2 Inch, Aluminum
Also known as: 783936570020, R-31, KILR31

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 1/2 in, 1 in
Material: Aluminum
Diameter: 1/2 in, 1 in
Material: Aluminum