4" To 3-1/2" Reducing Bushing

Item #: 0032573

Cat #: R-109

UPC: 783936570266

$ 153.12 EA
Company wide:
0 in stock
Documents & Guides
R/re/adup Series Fittingsreducing Bushings And Adapters

Overview

R/re/adup Series Fittingsreducing Bushings And Adapters
Also known as: 783936570266, R-109, KILR109

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 3 1/2 in, 4 in
Material: Aluminum
Diameter: 3 1/2 in, 4 in
Material: Aluminum