Reducing Bushing, Threaded, 4" x 2", Aluminum

Item #: 0032572

Cat #: R-106

UPC: 783936565347

$ 218.78 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 4 Inch to 2 Inch, Aluminum

Overview

Reducing Bushing, Threaded, 4 Inch to 2 Inch, Aluminum
Also known as: 783936565347, R-106, KILR106

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 2 in, 4 in
Material: Aluminum
Diameter: 2 in, 4 in
Material: Aluminum