Conduit Body, Type: X, Size: 1", Duraloy 5 Series, Aluminum

Item #: 0032560

Cat #: OX-3

UPC: 783936550039

$ 39.37 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: X, Size: 1 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: X, Size: 1 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936550039, OX-3, KILOX3

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Type: Type X
Material: Aluminum
Hub Diameter: 1 in
Type: Type X
Hub Diameter: 1 in
Material: Aluminum