1/2" Alum Conduit Body Type X

Item #: 0032558

Cat #: OX-1

UPC: 783936550015

$ 20.95 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: X, Size: 1/2 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: X, Size: 1/2 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936550015, OX-1, KILOX1

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Type: Type X
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type X
Hub Diameter: 1/2 in
Material: Aluminum