Conduit Body, Type: LR, Duraloy Series 5, Size: 1", Aluminum

Item #: 0032530

Cat #: OLR-3

UPC: 783936490533

$ 25.31 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, Duraloy Series 5, Size: 1 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, Duraloy Series 5, Size: 1 Inch, Aluminum, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490533, OLR-3, KILOLR3

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1 in
Type: Type LR
Hub Diameter: 1 in
Material: Aluminum