
Conduit Body, Type: LR, Duraloy Series 5, Size: 3/4", Aluminum
Item #: 0032529
Cat #: OLR-2
UPC: 783936490526
$ 17.39 EA
Company wide:
0
in stock
Conduit Body, Type: LR, Duraloy Series 5, Size: 3/4 Inch, Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LR, Duraloy Series 5, Size: 3/4 Inch, Aluminum, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490526, OLR-2, KILOLR2
Features & Benefits
- Raintight when used with gasketed covers.
- Malleable iron suitable for use in concrete.
- Interchangeable with competitive products.
- Stainless steel screws on stamped and cast covers.
- Tapered threaded hubs (NPT).
Specifications
| Type: | Type LR |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Type: | Type LR |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum |