
Conduit Body, Type: LL, Size: 2-1/2, Duraloy 5 Series, Aluminum
Item #: 0032525
Cat #: OLL-7
UPC: 783936490472
$ 191.67 EA
Company wide:
0
in stock
Conduit Body, Type: LL, Size: 2-1/2 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LL, Size: 2-1/2 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490472, OLL-7, KILOLL7
Features & Benefits
- Raintight when used with gasketed covers.
- Malleable iron suitable for use in concrete.
- Interchangeable with competitive products.
- Stainless steel screws on stamped and cast covers.
- Tapered threaded hubs (NPT).
Specifications
| Type: | Type LL |
| Material: | Aluminum |
| Hub Diameter: | 2 1/2 in |
| Type: | Type LL |
| Hub Diameter: | 2 1/2 in |
| Material: | Aluminum |