Conduit Body, Type: LL, Size: 1"

Item #: 0032521

Cat #: OLL-3

UPC: 783936490434

$ 25.31 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, Size: 1 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LL, Size: 1 Inch, Duraloy 5 Series, Aluminum, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490434, OLL-3, KILOLL3

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 1 in
Type: Type LL
Hub Diameter: 1 in
Material: Aluminum