Conduit Body Gasket, Type Solid, Size: 1", Series 5, Fiber

Item #: 0032517

Cat #: OLK-3VG

UPC: 783936490403

$ 7.21 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, Size: 1 Inch, Series 5, Fiber, For Use With Conduit Body Covers

Overview

Conduit Body Gasket, Type: Solid, Size: 1 Inch, Series 5, Fiber, For Use With Conduit Body Covers

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490403, OLK-3VG, KILOLK3VG

Specifications

Material: Fiber
Hub Diameter: 1 in
Material: Fiber
Hub Diameter: 1 in