Conduit Body Gasket, Solid, 1", Series 5, Neoprene

Item #: 0032516

Cat #: OLK-3RG

UPC: 783936490397

$ 3.68 EA
Clearance
Price good while supplies last
Company wide:
53 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, Series 5, Size: 1 Inch, Material: Neoprene.

Overview

Conduit Body Gasket, Type: Solid, Series 5, Size: 1 Inch, Material: Neoprene.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490397, OLK-3RG, KILOLK3RG

Specifications

Material: Neoprene
Hub Diameter: 1 in
Material: Neoprene
Hub Diameter: 1 in