
Conduit Body Gasket, Type Solid, Size: 1/2", Series 5, Fiber
Item #: 0032513
Cat #: OLK-1VG
UPC: 783936490366
$ 6.11 EA
Company wide:
0
in stock
Conduit Body Gasket, Type: Solid, Size: 1/2 Inch, Series 5, Fiber, For Use With Conduit Body Covers
Overview
Conduit Body Gasket, Type: Solid, Size: 1/2 Inch, Series 5, Fiber, For Use With Conduit Body Covers
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490366, OLK-1VG, KILOLK1VG
Specifications
| Material: | Fiber |
| Hub Diameter: | 1/2 in |
| Material: | Fiber |
| Hub Diameter: | 1/2 in |