Conduit Body, Type: LB, Size: 1", Series 5, Aluminum

Item #: 0032505

Cat #: OLB-3

UPC: 783936490274

$ 24.87 EA
Company wide:
16 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 1 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490274, OLB-3, KILOLB3

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1 in
Type: Type LB
Hub Diameter: 1 in
Material: Aluminum