Conduit Body Cover, Series 5, Size: 3-1/2 to 4", Aluminum

Item #: 0032500

Cat #: OL-900

UPC: 783936490229

$ 30.54 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 5, Size: 3-1/2 to 4 Inch, Material: Aluminum

Overview

Conduit Body Cover, Type: Screw-On, Series 5, Size: 3-1/2 to 4 Inch, Material: Aluminum

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490229, OL-900, KILOL900

Specifications

Material: Aluminum
Hub Diameter: 4 in, 3 1/2 in
Material: Aluminum
Hub Diameter: 4 in, 3 1/2 in