Conduit Body Gasket, Type: Solid, Series 5, Size: 4", Neoprene

Item #: 0032498

Cat #: OL-90-RG

UPC: 783936490182

$ 20.23 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, Series 5, Size: 3-1/2 to 4 Inch, Neoprene

Overview

Conduit Body Gasket, Type: Solid, Series 5, Size: 3-1/2 to 4 Inch, Neoprene

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490182, OL-90-RG, KILOL90RG

Specifications

Material: Neoprene
Hub Diameter: 4 in, 3 1/2 in
Material: Neoprene
Hub Diameter: 4 in, 3 1/2 in