Conduit Body Cover, Series 5, 2-1/2 to 3", Aluminum

Item #: 0032497

Cat #: OL-780

UPC: 783936490212

$ 26.16 EA
Company wide:
6 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 2-1/2 to 3 Inch, Material: Stamped Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 2-1/2 to 3 Inch, Material: Stamped Aluminum, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490212, OL-780, KILOL780

Specifications

Material: Aluminum
Hub Diameter: 2 1/2 in, 3 in
Material: Aluminum
Hub Diameter: 2 1/2 in, 3 in