Conduit Body Gasket, Type: Solid, Size: 3", Series 5, Fiber

Item #: 0032496

Cat #: OL-78-VG

UPC: 783936490168

$ 16.30 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, O Series, Size: 2-1/2 to 3 Inch, Material: Fiber

Overview

Conduit Body Gasket, O Series, Size: 2-1/2 to 3 Inch, Material: Fiber

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490168, OL-78-VG, KILOL78VG

Specifications

Material: Fiber
Hub Diameter: 2 1/2 in, 3 in
Material: Fiber
Hub Diameter: 2 1/2 in, 3 in