Conduit Body Gasket, Solid, 2-1/2" to 3", Series 5, Neoprene

Item #: 0032495

Cat #: OL-78-RG

UPC: 783936490151

$ 16.30 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, Series 5, Size: 2-1/2 to 3 Inch, Neoprene

Overview

Conduit Body Gasket, Type: Solid, Series 5, Size: 2-1/2 to 3 Inch, Neoprene

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490151, OL-78-RG, KILOL78RG

Specifications

Material: Neoprene
Hub Diameter: 2 1/2 in, 3 in
Material: Neoprene
Hub Diameter: 2 1/2 in, 3 in