Conduit Body Cover, Series 5, Aluminum, 2"

Item #: 0032494

Cat #: OL-60

UPC: 783936490137

$ 15.63 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 2 Inch, Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 2 Inch, Material: Stamped Aluminum.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490137, OL-60, KILOL60

Specifications

Material: Aluminum
Hub Diameter: 2 in
Material: Aluminum
Hub Diameter: 2 in