Conduit Body Gasket, Solid, 2", Series 5, Neoprene

Item #: 0032492

Cat #: OL-6-RG

UPC: 783936490052

$ 4.33 EA
Clearance
Price good while supplies last
Company wide:
79 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, Series 5, Size: 2 Inch, Material: Neoprene

Overview

Conduit Body Gasket, Type: Solid, Series 5, Size: 2 Inch, Material: Neoprene

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490052, OL-6-RG, KILOL6RG

Specifications

Material: Neoprene
Hub Diameter: 2 in
Material: Neoprene
Hub Diameter: 2 in