
Conduit Body Gasket, Solid, 1-1/4", Series 5, Fiber
Item #: 0032489
Cat #: OL-45-VG
UPC: 783936490120
$ 8.51 EA
Company wide:
0
in stock
Conduit Body Gasket, Type: Solid, Series 5, Size: 1-1/4 Inch, Material: Fiber
Overview
Conduit Body Gasket, Type: Solid, Series 5, Size: 1-1/4 Inch, Material: Fiber
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490120, OL-45-VG, KILOL45VG
Specifications
| Material: | Fiber |
| Hub Diameter: | 1 1/4 in |
| Material: | Fiber |
| Hub Diameter: | 1 1/4 in |