Conduit Body Cover, Series 5, Aluminum, 1"

Item #: 0032486

Cat #: OL-30

UPC: 783936490090

$ 7.09 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 1 Inch, Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 1 Inch, Material: Stamped Aluminum.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490090, OL-30, KILOL30

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in