Conduit Body Cover, Series 5, 3/4", Aluminum

Item #: 0032485

Cat #: OL-20

UPC: 783936490083

$ 6.03 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 3/4 Inch, Material: Stamped Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 3/4 Inch, Material: Stamped Aluminum, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936490083, OL-20, KILOL20

Specifications

Material: Aluminum
Hub Diameter: 3/4 in
Material: Aluminum
Hub Diameter: 3/4 in