
Conduit Body Cover, Series 5, Aluminum, 1/2"
Item #: 0032481
Cat #: OL-10
UPC: 783936490076
$ 3.92 EA
Company wide:
0
in stock
Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 1/2 Inch, Material: Stamped Aluminum.
Overview
Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 1/2 Inch, Material: Stamped Aluminum.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490076, OL-10, KILOL10
Specifications
| Material: | Aluminum |
| Hub Diameter: | 1/2 in |
| Material: | Aluminum |
| Hub Diameter: | 1/2 in |