Junction Box, NEMA 4X, 12" x 12" x 6"

Item #: 0032475

Cat #: 077666

UPC: 622454776661

Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4X, Gasket/External Mounting Feet, 12 x 12 x 6 Inch, PVC

Overview

Junction Box, NEMA 4X, Gasket/External Mounting Feet, 12 x 12 x 6 Inch, PVC
Also known as: 622454776661, 077666, KRA077666

Specifications

Material: PVC
IP/NEMA Rating: NEMA 4X
Material: PVC
IP/NEMA Rating: NEMA 4X