
Conduit Body, Type: C, Duraloy 5, 2-1/2", Aluminum
Item #: 0032472
Cat #: OC-7
UPC: 783936450070
$ 164.57 EA
Company wide:
0
in stock
Conduit Body, Type: C, Duraloy 5, Size: 2-1/2 Inch, Material: Copper Free Aluminum.
Overview
Conduit Body, Type: C, Duraloy 5, Size: 2-1/2 Inch, Material: Copper Free Aluminum.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936450070, OC-7, KILOC7
Features & Benefits
- Raintight when used with gasketed covers.
- Malleable iron suitable for use in concrete.
- Interchangeable with competitive products.
- Stainless steel screws on stamped and cast covers.
- Tapered threaded hubs (NPT).
Specifications
| Type: | Type C |
| Material: | Aluminum |
| Hub Diameter: | 2 1/2 in |
| Type: | Type C |
| Hub Diameter: | 2 1/2 in |
| Material: | Aluminum |