Conduit Body, Type: C, Duraloy 5, 2", Aluminum

Item #: 0032471

Cat #: OC-6

UPC: 783936450063

$ 85.06 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, Duraloy 5, Size: 2 Inch, Material: Copper Free Aluminum.

Overview

Conduit Body, Type: C, Duraloy 5, Size: 2 Inch, Material: Copper Free Aluminum.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936450063, OC-6, KILOC6

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Type: Type C
Material: Aluminum
Hub Diameter: 2 in
Type: Type C
Hub Diameter: 2 in
Material: Aluminum