PLIERS,SIDE CUT 9" DIP FSHTP

Item #: 0032457

Cat #: 0151-09FD

UPC: 783310892625

$ 39.99 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Pliers, Fish Tape Pulling 9" Dipped Grip. Double layered vinyl handles for comfort and slip resistance. Reduced handle size allows for easy storage of tools in pouches and tool bags. High leverage design provides 46 percent greater cutting and gripping power than standard plier designs. Forged from chrome vanadium steel for greater strength and long life of the whole plier. Laser hardened cutting knives keep edge and last longer than induction hardened knives. Designed to provide long life even when cutting hardened wire, ACSR, screws, bolts and nails. Tempered handles help to absorb the "snap" and reduce fatigue when cutting through hardened wire, bolts and screws. Diamond serrated jaws for superior gripping power. Exceeds ASME/ANSI specifications. Note: This is not an insulated tool. Lifetime limited warranty

Overview

Pliers, Fish Tape Pulling 9" Dipped Grip. Double layered vinyl handles for comfort and slip resistance. Reduced handle size allows for easy storage of tools in pouches and tool bags. High leverage design provides 46 percent greater cutting and gripping power than standard plier designs. Forged from chrome vanadium steel for greater strength and long life of the whole plier. Laser hardened cutting knives keep edge and last longer than induction hardened knives. Designed to provide long life even when cutting hardened wire, ACSR, screws, bolts and nails. Tempered handles help to absorb the "snap" and reduce fatigue when cutting through hardened wire, bolts and screws. Diamond serrated jaws for superior gripping power. Exceeds ASME/ANSI specifications. Note: This is not an insulated tool. Lifetime limited warranty

Double layered vinyl handles for comfort and slip resistance

Reduced handle size allows for easy storage of tools in pouches and tool bags

High leverage design provides 46% greater cutting and gripping power than standard plier designs

Forged from chrome vanadium steel for greater strength and long life of the whole plier

Laser hardened cutting knives keep edge and last longer than induction hardened knives

Deisgned to provide long life even when cutting hardened wire, ACSR, screws, bolts and nails

Tempered handles help to absorb the "snap" and reduce fatigue when cutting through hardened wire, bolts ans screws

Diamond serrated jaws for superior gripping power

Exceeds ASME/ANSI specifications

Note: This is not an insulated tool

Lifetime limited warranty

Also known as: 783310892625, 0151-09FD, GRE015109FD

Specifications

Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Material: Steel
Length: 9 3/8 in
Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 3/8 in
Material: Steel