Elbow, 45°, 1/2", Aluminum

Item #: 0032441

Cat #: MF-45-1

UPC: 783936405025

$ 41.04 EA
Company wide:
0 in stock
Documents & Guides
Elbow, 45°, Male/Female, 1/2 Inch, Aluminum

Overview

Elbow, 45°, Male/Female, 1/2 Inch, Aluminum
Also known as: 783936405025, MF-45-1, KILMF451

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum