Voltage Indicator, Non-Flashing LED's

Item #: 0032433

Cat #: R3WSRKB

UPC: 842864100898

Company wide:
0 in stock
Documents & Guides
Voltage Indicator, Non-Flashing LED's, Bezel, 40-750VAC, 30-1000VDC

Overview

Voltage Indicator, Non-Flashing LED's, Bezel, 40-750VAC, 30-1000VDC

GracePESDs® voltage indicators are self powered, UL listed, and permanently installed devices that visually represent presence of voltage with flashing or non-flashing, redundant LED lights. Typically hardwired to the load side of an electrical feeder or a disconnect switch, voltage indicators illuminate whenever hazardous voltage is present in any individual phase. Voltage indicators greatly assist task qualified personnel with enhanced productivity and reduced risk while performing mechanical and electrical LOTO tasks by verifying the release of stored electrical energy per Article 120.5(4) of NFPA 70E 2021. 

Also known as: 842864100898, R3WSRKB, GEPR3WSRKB

Specifications

Phase: 3
Mounting: Flush
Size: 30 mm
Color: Black
Type: Voltage Indicator
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Volts AC Range: 40 - 750
Volts DC Range: 30 - 1000
Phase: 3
Size: 30 mm
Type: Voltage Indicator
Volts AC Range: 40 - 750
Mounting: Flush
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Volts DC Range: 30 - 1000