2" Alum Male/female Union

Item #: 0032403

Cat #: GUM-6

UPC: 783936270166

Company wide:
0 in stock
Union, Male/Female, 2 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Union, Male/Female, 2 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936270166, GUM-6, KILGUM6

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Tapered threads (NPT)
  • Strong and durable construction

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum