Union, Female/Female, 1" Explosion-Proof, Aluminum

Item #: 0032390

Cat #: GUF-3

UPC: 783936270036

Company wide:
0 in stock
Union, Female/Female, 1 Inch Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Union, Female/Female, 1 Inch Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936270036, GUF-3, KILGUF3

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Tapered threads (NPT)
  • Strong and durable construction

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum