1" Grr W/blank Cover

Item #: 0032381

Cat #: GRR-3

UPC: 783936230092

$ 181.68 EA
Company wide:
0 in stock
Documents & Guides
Klrk Grr-3 1-in Ex-prf Cond body

Overview

Klrk Grr-3 1-in Ex-prf Cond body
Also known as: 783936230092, GRR-3, KILGRR3

Features & Benefits

  • Cast conduit hubs with integral bushings
  • Blank cover included
  • Replacement cover catalog number GRRBC
  • Compact size
  • Supplied with five hubs and three close-up plugs

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum