Universal Conduit Outlet Box, Type: GRR, (4) 3/4" Hubs

Item #: 0032380

Cat #: GRR-2

UPC: 783936230085

$ 164.48 EA
Company wide:
0 in stock
Documents & Guides
GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRR Hub Type, Internally Threaded Surface Cover with 3.50 Inch Opening, (4) 3/4 Inch Threaded Universal Openings. For Use with Threaded Metal Conduit.

Overview

GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRR Hub Type, Internally Threaded Surface Cover with 3.50 Inch Opening, (4) 3/4 Inch Threaded Universal Openings. For Use with Threaded Metal Conduit.

GR series are the go to outlet bodies for multiple hub configurations and are installed to protect conductors in threaded rigid conduit. Some configurations offer mounting lugs with cover included. All GR series are available in the copper-free aluminum with our superior electro-statically applied paint, some are available in our Duraloy® iron.

Also known as: 783936230085, GRR-2, KILGRR2

Features & Benefits

  • Cast conduit hubs with integral bushings
  • Blank cover included
  • Replacement cover catalog number GRRBC
  • Compact size
  • Supplied with five hubs and three close-up plugs

Specifications

Diameter: 3/4 in
Material: Aluminum
Cubic Inches: 13 in³
Diameter: 3/4 in
Cubic Inches: 13 in³
Material: Aluminum