
Conduit Outlet Box, Lens Cover, Opening: 3-29/32", Aluminum
Item #: 0032374
Cat #: GRB-275L
UPC: 783936230184
$ 1059.94 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box, Lens Cover With 2-3/4 Inch Viewing Area, Opening: 3-29/32 Inch, Max Conduit Size: 1-1/2 Inch, Material: Aluminum
Overview
Conduit Outlet Box, Lens Cover With 2-3/4 Inch Viewing Area, Opening: 3-29/32 Inch, Max Conduit Size: 1-1/2 Inch, Material: Aluminum
Also known as: 783936230184, GRB-275L, KILGRB275L
Features & Benefits
- Compact rectangular enclosures with threaded lens covers, provides view of the interior.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction and tempered soda lime glass, cemented in place.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Cast mounting lugs are standard on all boxes.
- Internal ground screw supplied on all boxes.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of box and cover.
- Mounting pans are available.
- Conduit and device openings factory or field installed.
- N/A
Specifications
| Material: | Aluminum |
| Material: | Aluminum |