Conduit Outlet Box, Type GEST, (3) 1" Hubs, Aluminum

Item #: 0032367

Cat #: GESTT-3

UPC: 783936210339

$ 356.62 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type GESTT, (3) 1 Inch Hubs, Cover Opening: 3-9/16 Inch, Cubic Inches: 42, Explosion-Proof, Dust-Ignitionproof, Aluminum

Overview

Conduit Outlet Box, Type GESTT, (3) 1 Inch Hubs, Cover Opening: 3-9/16 Inch, Cubic Inches: 42, Explosion-Proof, Dust-Ignitionproof, Aluminum
Also known as: 783936210339, GESTT-3, KILGESTT3

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Diameter: 1 in
Material: Aluminum
Cubic Inches: 42 in³
Hub Diameter: 1 in
Number of Hubs: 3
Diameter: 1 in
Cubic Inches: 42 in³
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 1 in