Conduit Outlet Box, Type C, Opening: 2-11/16", Hub: 1/2", Aluminum

Item #: 0032347

Cat #: GECCT-1

UPC: 783936210025

$ 174.08 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type C, Opening: 2-11/16 Inch, Hub: 1/2 Inch, Explosion-Proof, Material: Aluminum

Overview

Conduit Outlet Box, Type C, Opening: 2-11/16 Inch, Hub: 1/2 Inch, Explosion-Proof, Material: Aluminum
Also known as: 783936210025, GECCT-1, KILGECCT1

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Diameter: 1/2 in
Material: Aluminum
Cubic Inches: 19 in³
Diameter: 1/2 in
Cubic Inches: 19 in³
Material: Aluminum