Mounting Body, 3/4", 1-Gang, Dead-End, Depth: 1-3/4", Aluminum

Item #: 0032344

Cat #: FXB-2

UPC: 783936200316

$ 179.87 EA
Company wide:
0 in stock
Documents & Guides
Mounting Body, 3/4 Inch, 1-Gang, Dead-End, Depth: 1-3/4 Inch, Explosion-Proof, Aluminum

Overview

Mounting Body, 3/4 Inch, 1-Gang, Dead-End, Depth: 1-3/4 Inch, Explosion-Proof, Aluminum
Also known as: 783936200316, FXB-2, KILFXB2

Features & Benefits

  • The FXB Series of splice boxes are designed for use with the FXCS and FXS Series of cover sub-assemblies.

Specifications

Diameter: 1/2 in
Gangs: 1
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum
Gangs: 1