FS Device Box, 1-Gang, 3/4", Cast Metallic

Item #: 0032335

Cat #: FSCC-2

UPC: 783936190594

$ 123.66 EA
Company wide:
1 in stock
Documents & Guides
FS Device Box, 1-Gang, Hub Size: 3/4 Inch, Aluminum, Cubic Inches: 18 Inches, Shallow, Furnished with Mounting Lugs and Ground Screw

Overview

FS Device Box, 1-Gang, Hub Size: 3/4 Inch, Aluminum, Cubic Inches: 18 Inches, Shallow, Furnished with Mounting Lugs and Ground Screw

These versatile FS-style device boxes accommodate wiring devices while providing convenient access for splicing, tapping, pulling, and maintaining conductors. Available in single- and two-gang configurations, they support efficient installations and future system modifications. Tapered NPT threads with integral bushings provide secure conduit connections, while an internal grounding screw supports reliable grounding. When paired with gasketed covers, these boxes are suitable for wet locations; cast iron models are also suitable for concrete applications. Compatible with FS-style covers.

Also known as: 783936190594, FSCC-2, KILFSCC2

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Hub Diameter: 3/4 in
Number of Hubs: 2
Gangs: 1
Cubic Inches: 18 in³
Number of Hubs: 2
Material: Aluminum
Hub Diameter: 3/4 in