FS Device Box, Dead-End, 1/2", Aluminum

Item #: 0032326

Cat #: FSA-1

UPC: 783936190105

$ 68.96 EA
Company wide:
0 in stock
Documents & Guides
FSA Device Box, Dead-End, Hub Size: 1/2 Inch, Aluminum, Cubic Inches: 18, Furnished with Ground Screw

Overview

FSA Device Box, Dead-End, Hub Size: 1/2 Inch, Aluminum, Cubic Inches: 18, Furnished with Ground Screw
Also known as: 783936190105, FSA-1, KILFSA1

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Gangs: 1
Cubic Inches: 18 in³
Material: Aluminum