
1/2" Killark Alm Shallow Dv Bx Type Fs
Item #: 0032323
Cat #: FS-1
UPC: 783936190013
$ 59.17 EA
Company wide:
0
in stock
Documents & Guides
Fs / Fd Series Fittingscast Device Boxes Standard And Hostile
Overview
Fs / Fd Series Fittingscast Device Boxes Standard And Hostile
F series device boxes accommodate wiring devices and provides opening to splice, tap or pull conductors. It provides access to conductors for maintenance and future system changes. Suitable for use in wet locations when used with gasket covers. All devices are offered in our copper-free aluminum with electro-statically applied powder coating. Some devices are configured for our tri-coat protected iron.
Also known as: 783936190013, FS-1, KILFS1
Features & Benefits
- Tapered threads (NPT with integral bushings)
- Internal grounding screw
- Mounting feet are provided as standard
- Suitable for use in wet locations when used with gasket covers
- Cast iron is suitable for concrete use
Specifications
| Gangs: | 1 |
| Material: | Aluminum |
| Number of Hubs: | 1 |
| Gangs: | 1 |
| Number of Hubs: | 1 |
| Material: | Aluminum |