Pulling Elbow, 3/4", 90°, Female/Female, Aluminum

Item #: 0032321

Cat #: FF-90-2

UPC: 783936170046

$ 33.54 EA
Company wide:
0 in stock
Elbow, 3/4 Inch, 90°, Female/Female, Explosion-Proof, Aluminum

Overview

Elbow, 3/4 Inch, 90°, Female/Female, Explosion-Proof, Aluminum
Also known as: 783936170046, FF-90-2, KILFF902

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum