FD Device Box, Dead-End, 3/4", Aluminum

Item #: 0032312

Cat #: FD-2

UPC: 783936150024

$ 98.28 EA
Company wide:
0 in stock
Documents & Guides
FD Device Box, Dead-End, Hub Size: 3/4 Inch, Aluminum

Overview

FD Device Box, Dead-End, Hub Size: 3/4 Inch, Aluminum

F series device boxes accommodate wiring devices and provides opening to splice, tap or pull conductors. It provides access to conductors for maintenance and future system changes. Suitable for use in wet locations when used with gasket covers. All devices are offered in our copper-free aluminum with electro-statically applied powder coating. Some devices are configured for our tri-coat protected iron.

Also known as: 783936150024, FD-2, KILFD2

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum