Eys Seal Ftg Al 3" Femal/femal

Item #: 0032308

Cat #: EYS-8

UPC: 783936110189

$ 133.62 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Sealing Fitting, 3 Inch, Vertical/Horizontal (25% Fill), Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations

Overview

Sealing Fitting, 3 Inch, Vertical/Horizontal (25% Fill), Aluminum, Removable Male Nipple, For Use With Rigid/IMC Conduit in Hazardous Locations
Also known as: 783936110189, EYS-8, KILEYS8

Features & Benefits

  • Large opening for easy packing of fiber and pouring of compound
  • Integral bushings in conduit hubs to protect conductor insulation from damage
  • NPT tapped hubs to ensure ground continuity
  • 25% conductor fill
  • EYS-T style supplied with removable close nipples

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum